BX-512 SHELF BOX 5.625X4.5X11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BX-512 SHELF BOX 5.625X4.5X11

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBX512-1VL72
  • Mfr. Model # BX512-1VL72
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • Colour Gray
  • Includes Two Dividers per Drawer
  • Item Drawer Bin
  • Material 22 Gauge Steel
  • Outside Width 5-5/8"
  • Outside Height 4-9/16"
  • Outside Length 11"
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list