BWCLIP HIBERNATION CASE 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BWCLIP HIBERNATION CASE 50/PK

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTCLIPHB-CASE-B50
  • Mfr. Model # CLIPHB-CASE-B50
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • For Use With BW Clip
  • Height 6-1/4"
  • Item Hibernation Case
  • Width 3-3/4"
  • Length 1-3/4"
  • Depth 2"
  • Features Batch of 50 Hibernation Cases for 2 yr. BW Clip
  • Includes Hibernation Case Qty 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list