BUXKET OVAL 15 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUXKET OVAL 15 POCKETS

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5144S
  • Mfr. Model # 5144S
  • UNSPSC # 24111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.17 lbs

Technical Specs

  • Colour Natural
  • Features Black Molded Polypropylene Bottom, Sisal-Rope Handle, Tripod Suspension, Swivel Snap Hook
  • Material #6 Canvas
  • Item Oval Bucket
  • Type Swivel Snap
  • Number of Pockets (Inside) 15
  • Dia. (In.) 14
  • Depth (In.) 7
  • Height (In.) 10
  • For Use With Not Load Rated
  • Width (In.) 14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list