Skip Content
BUTTSPLICE,VINYL,22-16AWG,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTTSPLICE,VINYL,22-16AWG,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C880
  • Mfr. Model # 24C880
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.31 lbs

Product Details

Female Disconnect, Insulation Full, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.15 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.81 In., Seam Butted, Connection Mat

Technical Specs

  • Item Female Disconnect
  • Max. Voltage 600 V
  • Insulation Full
  • Max. Temp. 221 Degrees F
  • Overall Length 0.81"
  • Insulation Type Vinyl
  • Wire Range 22 - 16 AWG
  • Standards UL/cUL Listed E128651, CSA
  • Seam Butted
  • Connection Type Crimp
  • Tab Size 3/16" x 0.020"
  • Connection Material Tin Plated Brass
  • Barrel Inside Dia. 0.150"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list