Skip Content
BUTTSPLICE,VINYL,12-10AWG,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTTSPLICE,VINYL,12-10AWG,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C882
  • Mfr. Model # 24C882
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.27 lbs

Product Details

Female Disconnect, Insulation Full, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.110 x 0.020 In., Barrel Inside Dia. 0.15 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.75 In., Seam Butted, Connection Mat

Technical Specs

  • Item Female Disconnect
  • Max. Voltage 600 V
  • Max. Temp. 221 Degrees F
  • Insulation Full
  • Insulation Type Vinyl
  • Overall Length 0.75"
  • Standards UL/cUL Listed E128651, CSA
  • Wire Range 22 - 16 AWG
  • Seam Butted
  • Connection Material Tin Plated Brass
  • Tab Size 1/8" x 0.020"
  • Connection Type Crimp
  • Barrel Inside Dia. 0.150"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list