Skip Content
BUTTON PUSH ILLUM FLUSH SPRING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUTTON PUSH ILLUM FLUSH SPRING

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BW363
  • Mfr. Model # ZB4BW363
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Blue
  • Item Push Button Operator
  • Action Momentary
  • Size 22mm
  • Type of Operator Flush Button
  • Lamp Type LED
  • NEMA Rating 4X, 13
  • Legend No Legend
  • Bezel Chrome Plated Metal
  • Standards UL, CSA, CE, RoHS
  • Head Material Aluminum-Zinc Alloy
  • Lamp Voltage Dependent on Module Used
  • IP Rating 66
  • Lamp Module Voltage Module Not Included
  • Lamp Module Type Transformer
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list