Skip Content
BUTTON PUSH EMERGENCY STOP MUSHROON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTTON PUSH EMERGENCY STOP MUSHROON

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BS844
  • Mfr. Model # ZB4BS844
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.2 lbs

Product Details

22 mm operator, metal mushroom button, twist release, red, emergency stop.

Technical Specs

  • Action Turn to Release
  • Colour Red
  • Size 22 mm
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Item Push Button Operator
  • Type of Operator 40mm Mushroom Head
  • Standards UL, CSA, CE, RoHS
  • IP Rating 66
  • Head Material Aluminum-Zinc Alloy
  • Legend No Legend
  • Basic Material Metal
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list