Skip Content
BUTTON PUSH EMERGENCY STOP MUSHROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUTTON PUSH EMERGENCY STOP MUSHROOM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BT84
  • Mfr. Model # ZB4BT84
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.15 lbs

Product Details

Pushbutton operator, 22 mm, metal mushroom button, push/pull, red, for emergency stop.

Technical Specs

  • Action Push / Pull
  • Colour Red
  • Size 22mm
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Item Push Button Operator
  • Type of Operator 40mm Mushroom Head
  • Standards UL, CSA, CE, RoHS
  • IP Rating 66
  • Head Material Aluminium-Zinc Alloy
  • Accessory Group E-Stop
  • Basic Material Metal
  • Bezel Material Chromium Plated Metal
  • Legend No Legend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list