Skip Content
BUTTON PUSH 600VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUTTON PUSH 600VAC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR9P1RH13
  • Mfr. Model # 9001KR9P1RH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Action Maintained
  • Contact Type 1NO/1NC
  • Colour Red
  • Item Push Button, Complete Unit
  • Number of Operators 1
  • NEMA Rating 1, 3, 3R, 4, 6, 12, and 13
  • Size 30mm
  • Type of Operator 1-5/8" Screw On Plastic Mushroom Head
  • Voltage 120VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list