BUTTON PUSH .22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUTTON PUSH .22MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BA21
  • Mfr. Model # XB4BA21
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.15 lbs

Product Details

Black unmarked flush mounted pushbutton. Complete unit with push button and contact block

Technical Specs

  • Size 22 mm
  • Colour Black
  • Action Momentary
  • Number of Operators 1
  • Item Non-Illuminated Push Button
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • Contact Form 1NO
  • Terminal Connection Pressure Plate
  • Bezel Chrome Plated Metal
  • Type of Operator Full Guard
  • Standards UL, CSA, CE
  • Head Material Metal
  • IP Rating 65
  • Contact Rating 10 A @ 600 VAC
  • NEMA Contact Rating Designation A600/Q600
  • Material Metal
  • Legend No Legend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list