Skip Content
BUTTON MAGNET 1/2IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUTTON MAGNET 1/2IN DIA

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE821
  • Mfr. Model # E821
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.01 lbs

Product Details

Button magnet is a cylindrical magnet with both poles in one plane. Outside diameter 1.00 inches (25.4 mm), height 0.626 inches (15.9 mm) and maximum pull 7.469 lbs. (3.4 kg).

Technical Specs

  • Hole Dia. 0.177"
  • Item Alnico Button Magnets
  • Material Alnico 5 Magnet Material
  • Overall Length 0.5"
  • Tap Size 0.16" - 0.28"
  • Thickness 0.375"
  • Overall Width 0.500"
  • Diameter 0.5"
  • Stability Temp. 1022 Degrees F
  • Max. Pull 1.5 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list