Skip Content
BUTTON ILLUMINATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUTTON ILLUMINATED

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BW343
  • Mfr. Model # ZB4BW343
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Action Momentary
  • Item Push Button Operator
  • Size 22mm
  • Colour Red
  • Type of Operator Flush Button
  • Legend No Legend
  • Bezel Chrome Plated Metal
  • Lamp Type LED
  • NEMA Rating 4X, 13
  • Standards UL, CSA, CE, RoHS
  • Lamp Voltage Dependent on Module Used
  • Head Material Aluminum-Zinc Alloy
  • IP Rating 66
  • Lamp Module Voltage Module Not Included
  • Lamp Module Type Transformer
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list