BUTTON HEAD COUPLER 7/8IN 3000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BUTTON HEAD COUPLER 7/8IN 3000PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3APG5
  • Mfr. Model # 3APG5
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 2866
  • Shipping Weight 1.0 lbs

Product Details

Button head coupler, working pressure 3000 PSI, outlet 1/8 in. NPT, fitting end 7/8 in., for use with 7/8 in. button head grease fittings.

Technical Specs

  • Item Button Head Coupler
  • For Use With 7/8" Button Head Grease Fittings
  • Connection 1/8" FNPT
  • Sub-Category Adapters and Couplers
  • Working Pressure 3000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list