Skip Content
BUTTERFLY VALVE,WAFER,8 IN,CI,EPDM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTTERFLY VALVE,WAFER,8 IN,CI,EPDM

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1JBG4
  • Mfr. Model # 1JBG4
  • UNSPSC # 40141620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.41 lbs

Technical Specs

  • Standards MSS-SP67, MSS-SP25 And API-609
  • Pipe Size 8"
  • Item Butterfly Valve
  • Disc Material Aluminum/Bronze
  • Lug Dia. 3/4-10
  • Style Wafer
  • Handle Type Lever
  • Temp. Range -30 Degrees F - 250 Degrees F
  • Body Material Cast Iron
  • Number of Bolt Holes 2
  • Bolt Circle Dia. 11-3/4"
  • Liner Material EPDM
  • Max. Water Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list