BUTTERFLY VALVE,SS,145 PSI,3IN,CLAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUTTERFLY VALVE,SS,145 PSI,3IN,CLAM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A411
  • Mfr. Model # 11A411
  • UNSPSC # 40141620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Body Material T316L Stainless Steel
  • Temp. Range 14 Degrees to 266 Degrees F
  • Handle Type Trigger
  • Item Butterfly Valve
  • Connection Clamp
  • Overall Length 3-3/4"
  • Disc Material T316L Stainless Steel
  • Tube Size 3"
  • Seat Material Silicone
  • Max. Pressure 145 psi
  • Standards FDA Compliant Seats
  • Surface Finish 32 RA I.D.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list