Skip Content
BUTTERFLY VALVE,SS,145 PSI,2IN,CLAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUTTERFLY VALVE,SS,145 PSI,2IN,CLAM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A403
  • Mfr. Model # 11A403
  • UNSPSC # 40141620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Butterfly Valve
  • Temp. Range 14 Degrees to 266 Degrees F
  • Overall Length 2-13/16"
  • Standards FDA Compliant Seats
  • Connection Clamp
  • Tube Size 2"
  • Disc Material T304 Stainless Steel
  • Max. Pressure 145 psi
  • Surface Finish 32 RA I.D.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list