Skip Content
BUTTERFLY VALVE,SEMI-LUG,3 IN,CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUTTERFLY VALVE,SEMI-LUG,3 IN,CAST

VIEGA PROPRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RCG1
  • Mfr. Model # 4RCG1
  • UNSPSC # 40141619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Item Butterfly Valve
  • Standards MSS-SP67 and AWWA-C504-6, NSF 61, ASME B 16.5 Class 151
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Size 3"
  • Style Semi-Lug
  • Handle Type 10 Position Spring Locked
  • Temp. Range 0 Degrees F - 250 Degrees F
  • Body Material Cast Iron
  • Number of Bolt Holes 4
  • Bolt Circle Dia. 5/8"
  • Liner Material EPDM
  • Max. Water Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list