Skip Content
BUTTERFLY VALVE,PVC ,5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTTERFLY VALVE,PVC ,5 IN

GEORG FISCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33Z912
  • Mfr. Model # 33Z912
  • UNSPSC # 40141620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.95 lbs

Technical Specs

  • Pipe Size 5"
  • Item Butterfly Valve
  • Standards ISO
  • Disc Material PVC
  • Handle Type Gear Operated
  • Temp. Range 0 - 140 Degrees F
  • Body Material PVC
  • Style Wafer
  • Bolt Circle Dia. 8-1/2"
  • Liner Material PVC
  • Max. Water Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list