BUTTERFLY VALVE,LUG,5 IN,CI,EPDM LI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUTTERFLY VALVE,LUG,5 IN,CI,EPDM LI

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1JBD9
  • Mfr. Model # 1JBD9
  • UNSPSC # 40141619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.9 lbs

Technical Specs

  • Item Butterfly Valve
  • Pipe Size 5"
  • Standards MSS-SP67, MSS-SP25 And API-609
  • Disc Material Aluminum/Bronze
  • Lug Dia. 3/4-10
  • Handle Type Lever
  • Style Lug
  • Body Material Cast Iron
  • Temp. Range -30 Degrees F - 250 Degrees F
  • Number of Bolt Holes 8
  • Bolt Circle Dia. 8-1/2"
  • Liner Material EPDM
  • Max. Water Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list