BUTTERFLY VALVE LO W/3FT LO CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUTTERFLY VALVE LO W/3FT LO CABLE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS3921
  • Mfr. Model # S3921
  • UNSPSC # 46171500
  • CATALOGUE PAGE # 2250
  • Shipping Weight 0.425 lbs

Technical Specs

  • Colour Red
  • For Use With Safety Locks
  • Item Butterfly Valve Lockout
  • Includes S806CBL3
  • Material Thermoplastic
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Standards CSA Z462
  • Max. Number of Padlocks 4
  • Fits Pipe Size Universal
  • Fits Handle Size Universal
  • Padlock Shackle Max. Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list