BUTTERFLY VALVE,LEVER,3 IN,DUCTILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUTTERFLY VALVE,LEVER,3 IN,DUCTILE

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WPK4
  • Mfr. Model # 1WPK4
  • UNSPSC # 40141619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.75 lbs

Technical Specs

  • Pipe Size 3"
  • Standards MSS-SP67, MSS-SP25
  • Item Butterfly Valve
  • Temp. Range -20 - 200 Degrees F
  • Handle Type Lever
  • Style Flanged
  • Body Material Cast Iron
  • Max. Water Pressure 200 PSI
  • Liner Material EPDM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list