BUTTERFLY VALVE,2-1/2 IN,LEVER HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUTTERFLY VALVE,2-1/2 IN,LEVER HAND

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X015
  • Mfr. Model # 26X015
  • UNSPSC # 40141620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Standards ISO 5211
  • Item Butterfly Valve
  • Pipe Size 2-1/2"
  • Disc Material PVC
  • Style Wafer
  • Handle Type Lever
  • Body Material PVC
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Number of Bolt Holes 4
  • Liner Material EPDM
  • Bolt Circle Dia. 5-1/2"
  • Max. Water Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list