Skip Content
BUTT UNINSUL SEAMLESS 22-18GA 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTT UNINSUL SEAMLESS 22-18GA 15/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-3110
  • Mfr. Model # 84-3110
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3049
  • Shipping Weight 0.05 lbs

Product Details

Uninsulated terminals allow clear visual inspection prior to completing the connection with heat shrink.

Technical Specs

  • Connector Type Butt Splice
  • Item Butt Connector
  • Max. Voltage 600 V
  • Insulation Type Uninsulated
  • Wire Range 22 - 18 AWG
  • Max. Temp. 167 Degrees F
  • Seam Seamless
  • Standards UL and CSA
  • Connection Material Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list