Skip Content
BUTT SPLICE,VINYL,12-10AWG,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTT SPLICE,VINYL,12-10AWG,PK 50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C967
  • Mfr. Model # 24C967
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.345 lbs

Product Details

Butt Splice Connector, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 167 Degrees F, Barrel Inside Dia. 0.248 In., Max. Voltage 600V, Overall Length 1.04 In., Connection Material Tin-Plated Copper, Standards UL/cUL E96029,

Technical Specs

  • Item Butt Splice Connector
  • Max. Voltage 600 V
  • Wire Range 12 AWG - 10 AWG
  • Max. Temp. 167 Degrees F
  • Insulation Type Vinyl
  • Overall Length 1.040"
  • Standards UL/cUL E96029, CSA
  • Connection Type Crimp
  • Connection Material Tin-Plated Copper
  • Barrel Inside Dia. 0.248"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List