BUTT SPLICE,NYLON,22-18 AWG,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUTT SPLICE,NYLON,22-18 AWG,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C782
  • Mfr. Model # 24C782
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.342 lbs

Product Details

Butt Splice Connector, Insulation Type Nylon, Colour Code Red, Wire Range 22 to 18 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.126 In., Max. Voltage 600V, Overall Length 1.07 In., Connection Material Tin-Plated Copper, Standards UL/cUL E96029, Con

Technical Specs

  • Standards UL/cUL E96029
  • Item Butt Splice Connector
  • Max. Temp. 221 Degrees F
  • Insulation Type Nylon
  • Max. Voltage 600 V
  • Connection Material Tin-Plated Copper
  • Wire Range 22 AWG - 18 AWG
  • Overall Length 1.070"
  • Connection Type Crimp
  • Barrel Inside Dia. 0.126"
  • Connector Type Butt Splice
  • Seam Butted
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list