BUTT SPLICE,NYLON,16-14 AWG,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUTT SPLICE,NYLON,16-14 AWG,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C781
  • Mfr. Model # 24C781
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.389 lbs

Product Details

Butt Splice Connector, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.15 In., Max. Voltage 600V, Overall Length 1.07 In., Connection Material Tin-Plated Copper, Standards UL/cUL E96029, Con

Technical Specs

  • Insulation Type Nylon
  • Overall Length 1.070"
  • Item Butt Splice Connector
  • Max. Voltage 600 V
  • Max. Temp. 221 Degrees F
  • Wire Range 16 AWG - 14 AWG
  • Standards UL/cUL E96029
  • Connection Material Tin-Plated Copper
  • Barrel Inside Dia. 0.150"
  • Connection Type Crimp
  • Connector Type Butt Splice
  • Seam Seamless
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list