Skip Content
BUTT SPLICE,NYLON,12-10AWG,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTT SPLICE,NYLON,12-10AWG,PK 50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C759
  • Mfr. Model # 24C759
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.339 lbs

Product Details

Butt Splice Connector, Insulation Type Nylon, Colour Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.209 In., Max. Voltage 600V, Overall Length 1.06 In., Connection Material Tin-Plated Copper, Standards UL/cUL E96029,

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Butt Splice Connector
  • Max. Voltage 600 V
  • Insulation Type Nylon
  • Overall Length 1.060"
  • Standards UL/cUL E96029
  • Wire Range 12 AWG - 10 AWG
  • Connection Material Tin-Plated Copper
  • Connection Type Crimp
  • Barrel Inside Dia. 0.209"
  • Connector Type Butt Splice
  • Seam Seamless
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list