Skip Content
BUTT SPLICE,NONINSUL,22-16AWG,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BUTT SPLICE,NONINSUL,22-16AWG,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C813
  • Mfr. Model # 24C813
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.266 lbs

Product Details

Butt Splice Connector, Insulation Type Non-Insulated, Wire Range 22 to 16 AWG, Max. Temp. 600 Degrees F, Barrel Inside Dia. 0.07 In., Max. Voltage 600V, Overall Length 0.59 In., Connection Material Tin-Plated Copper, Standards UL/cUL E96029, CSA, Connecti

Technical Specs

  • Item Butt Splice Connector
  • Max. Temp. 600 Degrees F
  • Max. Voltage 600 V
  • Wire Range 22 AWG - 16 AWG
  • Insulation Type Noninsulated
  • Standards UL/cUL E96029, CSA
  • Connection Material Tin-Plated Copper
  • Connection Type Crimp
  • Barrel Inside Dia. 0.070"
  • Overall Length 0.590"
  • Connector Type Butt Splice
  • Seam Seamless
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list