Skip Content
BUTT SPLICE CONNECTOR,RED,8 AWG,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTT SPLICE CONNECTOR,RED,8 AWG,PK2

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KF25
  • Mfr. Model # 3KF25
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Item Butt Splice Connector
  • Insulation Type Nylon
  • Overall Length 1.69"
  • Wire Range 8 AWG
  • Standards MIL-T-7928
  • Connection Material Copper
  • Seam Overlapped
  • Connection Type Crimp
  • Connector Type Butt Splice
  • Barrel Inside Dia. 0.340"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list