Skip Content
BUTT SPLICE CONNECTOR,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTT SPLICE CONNECTOR,PK25

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K501
  • Mfr. Model # 10K501
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Butt Splice Connector
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Insulation Type Vinyl
  • Wire Range 16 to 14 AWG
  • Connection Material Tin-Plated Copper
  • Standards cRUus
  • Connection Type Crimp, Heat Shrink
  • Seam Brazed
  • Barrel Inside Dia. 1.240"
  • Connector Type Butt Splice
  • Overall Length 1.240"
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list