BUTT SPLICE CONNECTOR,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUTT SPLICE CONNECTOR,PK25

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K486
  • Mfr. Model # 10K486
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Butt Splice Connector
  • Max. Temp. 257 Degrees F
  • Insulation Type Polyolefin
  • Max. Voltage 600V
  • Wire Range 22 to 18 AWG
  • Standards cRUus
  • Seam Solder
  • Connection Type Heat Shrink
  • Connection Material Tin-Plated Copper
  • Barrel Inside Dia. 1.655"
  • Connector Type Butt Splice
  • Overall Length 1.655"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list