Skip Content
BUTT SPLICE CONN,RED,22-16,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BUTT SPLICE CONN,RED,22-16,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRK1
  • Mfr. Model # 4FRK1
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.29 lbs

Product Details

Butt Splice Connector, Insulation Type Nylon, Colour Code Red, Wire Range 22 to 16 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.067 In., Max. Voltage 600V, Overall Length 1.024 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp, Features Insulation Grip

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Butt Splice Connector
  • Insulation Type Nylon
  • Overall Length 1.024"
  • Max. Voltage 600 V
  • Standards UL/CUL
  • Wire Range 22 AWG - 16 AWG
  • Seam Butted
  • Connection Type Crimp
  • Barrel Inside Dia. 0.067"
  • Connection Material Copper
  • Connector Type Butt Splice
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list