Skip Content
BUTT SPLICE CONN,BLUE,16-14,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BUTT SPLICE CONN,BLUE,16-14,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRK2
  • Mfr. Model # 4FRK2
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.39 lbs

Product Details

Butt Splice Connector, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia. 0.091 In., Max. Voltage 600V, Overall Length 1.063 In., Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type Crimp, Features Insulation Grip

Technical Specs

  • Item Butt Splice Connector
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Overall Length 1.063"
  • Insulation Type Nylon
  • Wire Range 16 AWG - 14 AWG
  • Seam Butted
  • Standards UL/CUL
  • Connection Type Crimp
  • Connection Material Copper
  • Barrel Inside Dia. 0.091"
  • Connector Type Butt Splice
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list