Skip Content
BUTT SPLICE BULK 12-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTT SPLICE BULK 12-10

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX16106
  • Mfr. Model # 16106
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3042
  • Shipping Weight 0.38 lbs

Product Details

Heat shrink butt splice assortment. Resisting water, salt & other contaminants. Rugged, heat shrinkable nylon. Hot melt adhesive lining. Temp. range -55 to 125 degree C. Colour coded for AWG 22 to 10. High strength crimp barriers.

Technical Specs

  • Item Crimp,Butt Splice Assorted
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 3:1
  • Standards UL
  • Colour Yellow
  • Max. Voltage 600 V
  • Features Hot Melt Adhesive Lining
  • Shrink Tubing Type Heat Shrink Splice Butt
  • Shrink Tubing Material Nylon
  • Shrink Tubing Usable Temp. Range -55 Degrees - 257 Degrees F
  • Min. Shrink Temp. 257 Degrees F
  • Use Shrink Tubing With Wire Size 12 - 10 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List