BUTT SET (TM500 POS) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUTT SET (TM500 POS)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLETM500
  • Mfr. Model # TM500
  • UNSPSC # 41113700
  • CATALOGUE PAGE # 1400
  • Shipping Weight 1.35 lbs

Product Details

Tele-mate telephone test set is designed to help technicians install, service, and maintain voice service. DSL compatible test set. Features over voltage and over current protection, high impedance monitor for monitoring line without disrupting traffic, polarity tests with LED, 32 digit last number redial, 10 number speed dial and a headset for hands free operation.

Technical Specs

  • Item Telephone Test Set
  • Application For Convenience Of Line Powered (No Battery Needed) Operation And Useful Features Like A High Impedance Monitor that is Data and DSL Safe, Polarity Test, Speed Dial, Last Number Dialed and Pulse Dialing
  • Connector Type RJ11
  • Features Polarity Indication, Last Number Redial, Mute, DSL/POTS Filtering, Hands Free Headset, Speed Dial Memory, Backlit Keypad and No Battery Necessary
  • For Use With Telephone Lines
  • Includes Small Crocodile Clips
  • Display Luminescent (glow-in-the-dark) Keypad
  • Data Safe Monitor High Impedance Monitor
  • Dialing Method Tone and Pulse dialing
  • Line Polarity Indicator Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list