Skip Content
BUTT HINGE,TYPE 10,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTT HINGE,TYPE 10,PK 2

FAZTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PED1
  • Mfr. Model # 1PED1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Material Aluminum
  • Item Butt Hinge
  • Finish Clear Anodize
  • Orientation Non Handed
  • Range of Motion 180 Degrees
  • Door Leaf Width 2"
  • Ligature Resistant No
  • Frame Leaf Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list