Skip Content
BUTT H/S STEP DWN 20-18TO16-14 15/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUTT H/S STEP DWN 20-18TO16-14 15/P

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2624
  • Mfr. Model # 84-2624
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3051
  • Shipping Weight 0.065 lbs

Product Details

Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

Technical Specs

  • Max. Temp. 230 Degrees F
  • Item Heat Shrinkable Step Down Butt Connector
  • Insulation Type Vinyl
  • Connector Type Butt Splice
  • Wire Range 20 - 14 AWG
  • Connection Type Heat Shrinkable Step Down
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list