BUTT H/S CRIMP/SOLDER 12-10GA 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUTT H/S CRIMP/SOLDER 12-10GA 15/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2931
  • Mfr. Model # 84-2931
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 3051
  • Shipping Weight 0.14 lbs

Product Details

Heat shrinkable crimp, solder and seal terminals offer all the protection of heat shrinkable terminals plus the additional strength of a solder connection.

Technical Specs

  • Connector Type Crimp Solder and Seal Butt
  • Item Crimp Solder and Seal Butt Connector
  • Max. Temp. 230 Degrees F
  • Wire Range 12 - 10 AWG
  • Connection Type Crimp, Heat Shrink
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list