Skip Content
BUTANE TORCH MAGNA-LITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUTANE TORCH MAGNA-LITE

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELML200
  • Mfr. Model # ML200
  • UNSPSC # 15111505
  • CATALOGUE PAGE # 788
  • Shipping Weight 0.45 lbs

Product Details

Magna-Lite butane table top torch. Piezo electronic ignition system for reliable ignition every time. Adjustable flame height. Up to 60 minutes continuous use controls flame temperature up to 2,400 Degrees F. Child safety lock meets CPSC guidelines. Refillable with Weller WBIC butane.

Technical Specs

  • Item Magna-Lite Butane Table Top Torch
  • Flame Temp. (Deg. F) 2400 Degrees F
  • Application Soldering, Brazing, De-icing, Sealing Rope, Heat Shrink
  • Powered By Butane
  • Includes Torch
  • Characteristics Waterproof Piezo Ignition, Flame Lock for Hands Free, Flame Adjustment, Ergonomic Rubber Grip, Built in Stand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list