BUSS SMALL DIMENSION FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUSS SMALL DIMENSION FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSAGA5
  • Mfr. Model # AGA5
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Element Single
  • Fuse Amps 5 A
  • Item Fuse
  • Length 5/8"
  • Body Material Glass
  • Voltage Rating 125VAC
  • Series AGA
  • Body Style Tube with endcaps
  • Speed Fast Acting
  • Interrupt Rating 200A
  • Standards CE Std. 248-14, UL File E 19180, UL Listed, Guide JDYX 0-1.5A UL Recognized, Guide JDYX2 2-12A
  • Diameter 1/4"
  • Fuse Voltage Rating 125 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list