BUSS FUSEBLOCK WAS 1B0003 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUSS FUSEBLOCK WAS 1B0003

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSH25030-3S
  • Mfr. Model # H25030-3S
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Connector Type Screw
  • Number of Poles 3
  • Length 3.03"
  • Width 3"
  • Item Fuse Block
  • Wire Size 18 to 10 Cu
  • Fuse Block Design Open
  • Mounting Style Bolt Down
  • Fuse Holder Code H
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 2" L x 9/16" dia.
  • Height 1.41"
  • Fuse Type Industrial
  • Series H250
  • Fuse UL Class H
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series NON, REN
  • Fuse Block or Holder DC Voltage Rating 125 VDC
  • Fuse Block or Holder AC Voltage Rating 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list