Skip Content
BUSS FUSEBLOCK WAS 1B0001 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSS FUSEBLOCK WAS 1B0001

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSH25030-1S
  • Mfr. Model # H25030-1S
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Connector Type Screw
  • Item Fuse Block
  • Length 3.03"
  • Number of Poles 1
  • Wire Size 18 to 10 Cu
  • Fuse Holder Code H
  • Fuse Block Design Open
  • Width 1.09"
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 2" L x 9/16" dia.
  • Fuse Block or Fuse Holder Type Fuse Block
  • Height 1.41"
  • Series H250
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • Fuse UL Class H
  • For Fuse Series NON, REN
  • Fuse Block or Holder DC Voltage Rating 125 VDC
  • Fuse Block or Holder AC Voltage Rating 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list