Skip Content
Discontinued with Replacement
BUSS CART 3-SHF GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUSS CART 3-SHF GRAY

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWBC1627-34G
  • Mfr. Model # BC1627-34G
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs
Suggested Replacement Product
Utility Cart,400 lb. Load Cap.,3 Shelves

Price: NA

Product Details

Polymer utility cart. Smooth surface is designed to resist staining and wipe clean easily. All-polymer shelf will never corrode. Features a 1/2 inch raised ship's edge design. Each shelf can hold up to 150 lbs (68 kg): each unit can hold up to 400 lbs (181 kg). 4 inch swivel casters.

Technical Specs

  • Number of Shelves 3
  • Colour Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list