!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BUSS CART 2-SHF GRAY

BUSS CART 2-SHF GRAY

METRO

BUSS CART 2-SHF GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUSS CART 2-SHF GRAY

BUSS CART 2-SHF GRAY

METRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MPWBC1627-24G
  • Mfr. Model # BC1627-24G
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs
Suggested Replacement Product
CART 2 SHELF GREY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $449.64 / EACH

EHC: EHC :

Product Details

Polymer utility cart. Smooth surface is designed to resist staining and wipe clean easily. All-polymer shelf will never corrode. Features a 1/2 inch raised ship's edge design. Each shelf can hold up to 150 lbs (68 kg): each unit can hold up to 400 lbs (181 kg). 4 inch swivel casters.

Technical Specs

  • Colour Gray
  • Number of Shelves 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list