Skip Content
BUSS 5 X 20MM FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUSS 5 X 20MM FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGDA400MA
  • Mfr. Model # GDA400MA
  • UNSPSC # 39121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Fuse
  • Element Single
  • Length 20mm
  • Fuse Amps 400 mA
  • In Line Fuseholder E
  • Body Material Ceramic
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Series GDA
  • Standards CE, UL Guide JDYX2
  • Diameter 5mm
  • Fuse Interrupt Rating 1.5 kA at 250 VAC
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list