Skip Content
BUSINESS CARD MAGNET,3-1/2 WX2 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSINESS CARD MAGNET,3-1/2 WX2 IN H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E855
  • Mfr. Model # 10E855
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Width 2"
  • Length 3-1/2"
  • Item Business Card Magnet
  • Thickness 0.03"
  • Max. Pull 85 lb.
  • Nonmagnetic Side Indoor Adhesive
  • Stability Temp. -15 Degrees to 160 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list