Skip Content
BUSINESS CARD HOLDER,3-1/2 IN H,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSINESS CARD HOLDER,3-1/2 IN H,PK1

C-LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PRP1
  • Mfr. Model # 1PRP1
  • UNSPSC # 44111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Clear
  • Height 3-1/2"
  • Item Side Load Business Card Holder
  • Material PVC-free Poly
  • Type Self Adhesive
  • Width 2"
  • Thickness 6 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list