Skip Content
BUSINESS CARD COPIER PAPER 20 SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUSINESS CARD COPIER PAPER 20 SH

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIRBC2035
  • Mfr. Model # BC2035
  • UNSPSC # 14111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Business Cards
  • Colour White
  • Sheet Size 8-1/2" x 11"
  • Brightness 84
  • Paper Weight 100# Bond

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list