Skip Content
BUSHING STEEL REDUCER 1/2IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BUSHING STEEL REDUCER 1/2IN DIA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2X773
  • Mfr. Model # 2X773
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1520
  • Shipping Weight 0.1 lbs

Product Details

Steel reducer bushing, inside diameter 1/2 inch, outside diameter 5/8 inch, length 1-1/4 inches, zinc plated, with 3/16 inch open slot for keyway and setscrew, package 3.

Technical Specs

  • Length (In.) 1-1/4
  • Item 1/2"
  • For Use With Pulleys, Gears, and Sprockets
  • Material Galvanized Steel
  • Outside Dia. (In.) 5/8"
  • Package Quantity 3
  • Function To Adapt the Larger Bores of Tools Such as a Pulleys, Gears, and Sprockets, to Smaller Dia. Shafts
  • Slot 3/16" Open, For Keyway and Setscrew
  • Inside Dia. (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list