Skip Content
BUSHING SERIES SK BORE 2-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING SERIES SK BORE 2-1/8IN

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YLN0
  • Mfr. Model # 5YLN0
  • UNSPSC # 31171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Taper 3/4" Per Foot On Diameter
  • Includes Cap Screws
  • Material Steel, Iron
  • Length 1.8750"
  • SAE Grade 5
  • Item Quick Detachable Bushing
  • Bolt Circle Dia. 3.3125"
  • Bolt Size 5/16-18" x 2"
  • Bore Dia. 2-1/8"
  • Bore Bushing Series SK

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list